Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S127 ; 048S17D2105

S127 ; 048S17D2105

S127 ; 048S17D2105 GP AC MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115V

AC Motor; 0.33HP; 48Y Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 57.5% Efficiency Full Load

Part #

S127

BDI #

22325821

PRICE
$ 309.57 / each
$ 404.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.342
UNSPSC
26101112
EAN
0722856007902
Horse Power
0.33HP
Frame Size
48Y
Hertz
60
Sync RPM
1725
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
57.5
Inch - Metric
Inch
Other Features
Current Rating 6.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17D2105
Weight / LBS
14
Long Description
AC Motor; 0.33HP; 48Y Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 57.5% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter