Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1500

S1500

S1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T

Seal; Closed External; 1.5" ID X 2.379" OD X 0.375" T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing

Part #

S1500

BDI #

854827

PRICE
$ 26.61 / each

QTY

INVENTORY:
30
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31411705
EAN
0662486820086
Product Name
Seal
Product Type
Closed External
Size
1.5 IN ID X 2.379 IN OD X 0.375 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting | Spring Finger
Category - BDI
Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S1500
Weight / LBS
0.081
Long Description
Seal; Closed External; 1.5" ID X 2.379" OD X 0.375" T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-24 | SUPER-24 | A-243848 | XA-243848 Ball Bushing Bearing