Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R1 3 5/8

S2 3 1/2

S2 3 1/2 TAPERED BUSHING ; 3 1/2" BORE MST SERIES

Shaft Bushing; 3-1/2" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing

Part #

S2 3 1/2

BDI #

611716

PRICE
$ 453.41 / each
$ 620.20 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.626
UNSPSC
31171605
EAN
0697950136769
Bushing Series
S2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
S2 3 1/2
Weight / LBS
19
Long Description
Shaft Bushing; 3-1/2" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter