Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2436

S2018BS 3/8

S2018BS 3/8 SPUR GEAR ; 14 1/2 DEG STEEL BS

Spur Gear; 3/8" Bore; 0.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel

Part #

S2018BS 3/8

BDI #

611751

PRICE
$ 46.66 / each
$ 75.11 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31171707
EAN
0697950439600
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S2018BS 3/8
Manufacturer Internal Number
S2018BS 3/
Weight / LBS
0.08
Long Description
Spur Gear; 3/8" Bore; 0.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Bore
0.375 Inch | 9.525 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Pitch Diameter
0.9 Inch | 22.86 Millimeter