Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YB30-7/8

S2032BS 3/8

S2032BS 3/8 SPUR GEAR ; 14 1/2 DEG STEEL BS

Spur Gear; 3/8" Bore; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1-7/16" Hub Diameter; Steel

Part #

S2032BS 3/8

BDI #

611775

PRICE
$ 75.49 / each
$ 121.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31171707
EAN
0697950439747
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S2032BS 3/8
Manufacturer Internal Number
S2032BS 3/
Weight / LBS
0.4
Long Description
Spur Gear; 3/8" Bore; 1.6" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; 1-7/16" Hub Diameter; Steel
Face Width
0.375 Inch | 9.525 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.438 Inch | 36.525 Millimeter
Pitch Diameter
1.6 Inch | 40.64 Millimeter