Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6FS84

S2036

S2036 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 1.8" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 15/16" Max Bore; 1-5/8" Hub Diameter; Steel

Part #

S2036

BDI #

611779

PRICE
$ 57.91 / each
$ 92.28 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31171707
EAN
0697950058054
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.938
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S2036
Manufacturer Internal Number
S2036
Weight / LBS
0.52
Long Description
Spur Gear; 1.8" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 15/16" Max Bore; 1-5/8" Hub Diameter; Steel
Pitch Diameter
1.8 Inch | 45.72 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter