Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS880 PER DWG 277974

S2424

S2424 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 1" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; 7/8" Hub Diameter; Steel

Part #

S2424

BDI #

611814

PRICE
$ 42.70 / each
$ 68.04 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171707
EAN
0697950058597
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S2424
Manufacturer Internal Number
S2424
Weight / LBS
0.1
Long Description
Spur Gear; 1" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; 7/8" Hub Diameter; Steel
Hub Diameter
0.875 Inch | 22.225 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter