Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS545 2-3/8 BORE STK KW 2SS

S2436 3/8 BORE 1/8X1/16 MTO

S2436 3/8 BORE 1/8X1/16 MTO GEAR ; SPUR GEAR STL 1/4IN FACE 14-1/2DEG PRESS

Spur Gear; 3/8" Bore; 1-1/2" Pitch Diameter; 2 DP; 1/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; Steel; No Hardened Teeth

Part #

S2436 3/8 BORE 1/8X1/16 MTO

BDI #

21516180

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171707
Pitch
2 DP
Mounting Method
Finished Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 3/8" Bore; 1-1/2" Pitch Diameter; 2 DP; 1/4" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; Steel; No Hardened Teeth
Pitch Diameter
1.5 Inch | 38.1 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Bore
0.375 Inch | 9.525 Millimeter