Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1 Z=47 Fogaskerék agyas NR. PM26047

S2464

S2464 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 2.667" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Hub Diameter; Steel

Part #

S2464

BDI #

611830

PRICE
$ 88.58 / each
$ 141.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171707
EAN
0697950058771
Pitch
24 DP
Mounting Method
Rough Bore
Number of Teeth
64
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S2464
Manufacturer Internal Number
S2464
Weight / LBS
0.5
Long Description
Spur Gear; 2.667" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 64 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/4" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.25 Inch | 6.35 Millimeter
Hub Diameter
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.667 Inch | 67.742 Millimeter