Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S313

S313

S313 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 4.333" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; Steel

Part #

S313

BDI #

611845

PRICE
$ 670.61 / each
$ 1,068.69 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.13
UNSPSC
31171707
EAN
0697950053295
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
13
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | Minimum Bore 1-5/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S313
Manufacturer Internal Number
S313
Weight / LBS
10.7
Long Description
Spur Gear; 4.333" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 13 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.333 Inch | 110.058 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Face Width
3 Inch | 76.2 Millimeter