Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S3216

S3216

S3216 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel

Part #

S3216

BDI #

611852

PRICE
$ 21.65 / each
$ 34.49 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171707
EAN
0697950687957
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S3216
Manufacturer Internal Number
S3216
Weight / LBS
0.017
Long Description
Spur Gear; 1/2" Pitch Diameter; 32 DP; 3/16" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; Steel
Pitch Diameter
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Face Width
0.188 Inch | 4.775 Millimeter