Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S35 TL

S35 TL

S35 TL WELD ON HUB

6-1/2" Outside Diameter; Bushed; 6-3/8" Pilot Diameter; 1.16" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 5" Bolt Circle Diameter; No Keyway

Part #

097022

BDI #

251484

PRICE
$ 601.84 / each
$ 1,100.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.597
UNSPSC
26111534
EAN
0782475041787
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3535
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
S35 TL HUB
Manufacturer Internal Number
097022
Weight / LBS
12.8
Long Description
6-1/2" Outside Diameter; Bushed; 6-3/8" Pilot Diameter; 1.16" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 31 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
6.375 Inch | 161.925 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Pilot Length
1.16 Inch | 29.464 Millimeter