Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS836

S522

S522 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 4.4" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/8" Hub Diameter; Steel

Part #

S522

BDI #

611912

PRICE
$ 264.36 / each
$ 421.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.973
UNSPSC
31171707
EAN
0697950054377
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
22
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S522
Manufacturer Internal Number
S522
Weight / LBS
8.8
Long Description
Spur Gear; 4.4" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 22 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/8" Hub Diameter; Steel
Pitch Diameter
4.4 Inch | 111.76 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Hub Diameter
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter