Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S648

S550

S550 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 10" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel

Part #

S550

BDI #

611922

PRICE
$ 907.12 / each
$ 1,445.57 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
19.79
UNSPSC
31171707
EAN
0697950054582
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S550
Manufacturer Internal Number
S550
Weight / LBS
43.6
Long Description
Spur Gear; 10" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Steel
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Hub Diameter
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter