Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S832

S570

S570 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 14" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/8" Max Bore; 5" Hub Diameter; Steel

Part #

S570

BDI #

611925

PRICE
$ 1,418.20 / each
$ 2,260.02 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
21.97
UNSPSC
31171707
EAN
0697950054674
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
70
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S570
Manufacturer Internal Number
S570
Weight / LBS
48.4
Long Description
Spur Gear; 14" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 70 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/8" Max Bore; 5" Hub Diameter; Steel
Hub Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.75 Inch | 44.45 Millimeter
Pitch Diameter
14 Inch | 355.6 Millimeter