Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1648

S6108

S6108 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 5-1/8" Hub Diameter; Steel

Part #

S6108

BDI #

611928

PRICE
$ 1,560.08 / each
$ 2,486.14 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.062
UNSPSC
31171707
EAN
0697950055428
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
108
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S6108
Manufacturer Internal Number
S6108
Weight / LBS
53
Long Description
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 5-1/8" Hub Diameter; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.125 Inch | 130.175 Millimeter
Pitch Diameter
18 Inch | 457.2 Millimeter