Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S648

S660

S660 SPUR GEAR ; 14 1/2 DEG STEEL

Spur Gear; 10" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-3/8" Hub Diameter; Steel

Part #

S660

BDI #

611976

PRICE
$ 764.16 / each
$ 1,217.77 / each

QTY

INVENTORY:
8
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
18.16
UNSPSC
31171707
EAN
0697950055268
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
60
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.625
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
S660
Manufacturer Internal Number
S660
Weight / LBS
34.3
Long Description
Spur Gear; 10" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-3/8" Hub Diameter; Steel
Hub Diameter
4.375 Inch | 111.125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10 Inch | 254 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter