Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S8706-88-300

S8706-88-300

S8706-88-300 DEEP GROOVE BALL BRG ; 1"X2"X1.179" W/SNAP RING

Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; Steel Cage

Part #

GBC.S8706-88-300

BDI #

426560

PRICE
$ 44.10 / each

QTY

INVENTORY:
19
Manufacturer Name
SKF WWW.GENERALBEARING.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.302
UNSPSC
31171504
EAN
0662300411353
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Inch - Metric
Inch
Other Features
Semi Ground
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.generalbearing.com
Weight / LBS
0.36
Long Description
Single Row Ball Bearing; 1" Bore; 2" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; Steel Cage
Outer Race Width
0.625 Inch | 15.875 Millimeter
Inner Race Width
1.179 Inch | 29.947 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1 Inch | 25.4 Millimeter