Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SAC3572BDBMGP4Z

SAC3572BDBMGP4Z

SAC3572BDBMGP4Z

Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material

Part #

SAC3572BDBMGP4Z

BDI #

20330797

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171531
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
Standard
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | C3 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://jtekt-na.com
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter