Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SAGA 34 DONUT WITH HARDWARE

SAGA 34 DONUT WITH HARDWARE

SAGA 34 DONUT W/HDWR

Donut; S34 Coupling Size or Series; Torsional Coupling Type

Part #

68514422346

BDI #

593460

PRICE
$ 2,638.94 / each
$ 3,146.25 / each

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.7
UNSPSC
31163000
EAN
0685144223463
Part Type
Donut
Coupling Size or Series
S34
Coupling Type
Torsional Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3/4"-10 TPI X 4-1/2" Bolt Size | 6 Bolts | Natural Rubber Material | Black Color | With Hardware
Category - BDI
Couplings Accessories
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Donut
Keyword String
Coupling Saga
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Donut; S34 Coupling Size or Series; Torsional Coupling Type