SB 205 16 G
SB 205 16 G INSERT BEARING ; 1INX0.5906INX2.0472IN
Insert Bearing; 1" Bore; 1-1/16" Length Thru Bore; Narrow Inner Ring; 0.591" Outer Race Width; Spherical; 2-3/64" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101032429
BDI #
518881
PRICE
$ 21.64 / each
$ 22.47 / each
INVENTORY: