Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SBN7500

SBN7500

SBN7500 BALL NUT ; POWERTRAC SBN 0750-0500 RH DBL CKT

Ball Screw Nut; Cylindrical|Threaded For Flange; 3/4" Thread Diam; 1/2" Thread Lead; 3/4" Ball Circle Diam; 1-5/16" Outside Diam; 2.927" OA Len; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw

Part #

SBN7500

BDI #

22853235

PRICE
$ 559.17 / each

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
156
Direction of Thread
Right Hand
Number of Thread Starts
2
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 1.173-18 NS-3A Thread
Category - BDI
Linear Ball Screw Nut
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SBN7500
Weight / LBS
0.8
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 3/4" Thread Diam; 1/2" Thread Lead; 3/4" Ball Circle Diam; 1-5/16" Outside Diam; 2.927" OA Len; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw
Overall Length
2.927 Inch | 74.346 Millimeter
Thread Diameter
0.75 Inch | 19.05 Millimeter
Thread Lead
0.5 Inch | 12.7 Millimeter
Ball Circle Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.312 Inch | 33.325 Millimeter