Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SC125

SC125

SC125 SHAFT COLLAR ; ZINC PLATED

Collar, Shaft; 1-1/4" Bore; Steel; One Piece Solid; 2" Outside Diameter; 11/16" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway

Part #

SC125

BDI #

21469357

PRICE
$ 21.44 / each

QTY

INVENTORY:
730
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Long Description
Collar, Shaft; 1-1/4" Bore; Steel; One Piece Solid; 2" Outside Diameter; 11/16" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway
Outside Diameter
2 Inch | 50.8 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Bore
1.25 Inch | 31.75 Millimeter