Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SC100D

SC143

SC143 SHAFT COLLAR ; SET SCREW ZINC PLATED

Collar, Shaft; 1-7/16" Bore; Steel; One Piece Solid; 2-1/4" Outside Diameter; 3/4" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway

Part #

SC143

BDI #

21549636

PRICE
$ 9.94 / each

QTY

INVENTORY:
374
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31162811
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Long Description
Collar, Shaft; 1-7/16" Bore; Steel; One Piece Solid; 2-1/4" Outside Diameter; 3/4" Width; 3/8-16 X 3/8 Set Screw Size; One Number of Set Screw; No Keyway
Width
0.75 Inch | 19.05 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter