Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCXT205 SCR CONV REDCR

SCXT205 SCR CONV REDCR

SCXT205 SCR CONV REDCR ; SINGLE REDUCTION 5.29 RATIO SHAFT MOUNT

Speed Reducer; TORQUEARM; Parallel; 5.29:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

352218

BDI #

276126

PRICE
$ 3,702.19 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.916
UNSPSC
26111538
EAN
0782475213412
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
5.29:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
330.8
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
352218
Weight / LBS
54.88
Long Description
Speed Reducer; TORQUEARM; Parallel; 5.29:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
3.86 Inch | 98.044 Millimeter
Overall Width
8.38 Inch | 212.852 Millimeter
Overall Height
11.37 Inch | 288.798 Millimeter
Overall Length
5.14 Inch | 130.556 Millimeter
Input Shaft Diameter
1.438 Inch | 36.525 Millimeter
Center Distance
3.86 Inch | 98.044 Millimeter