Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SD035R Servoclass coupling 16X16mm

SD035R Servoclass coupling 16X16mm

SD035R Servoclass coupling 16X16mm

ZERO-MAX SD035R Servoclass coupling 16X16mm

Disc Coupling; Single Flex; 16MM X 16MM Bore; 1.535" Outside Diameter; 1.339" Overall Length; 0.118" Distance Between Shaft Ends; No Keyway; 035 Size; 71In-Lbs Operating Torque; 10000RPM Speed; Aluminum Alloy; Zero Backlash

Part #

SD035R Servoclass coupling 16X16mm

BDI #

25274922

QTY

Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.084
UNSPSC
31163008
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.zero-max.com
Weight / LBS
0.1875
Product Detail
Disc Coupling
Product Specification
Single Flex; 16MM X 16MM Bore; 1.535" Outside Diameter; 1.339" Overall Length; 0.118" Distance Between Shaft Ends; No Keyway; 035 Size; 71In-Lbs Operating Torque; 10000RPM Speed; Aluminum Alloy; Zero Backlash
Long Description
Disc Coupling; Single Flex; 16MM X 16MM Bore; 1.535" Outside Diameter; 1.339" Overall Length; 0.118" Distance Between Shaft Ends; No Keyway; 035 Size; 71In-Lbs Operating Torque; 10000RPM Speed; Aluminum Alloy; Zero Backlash