Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E-A

SF-A

SF-A WELD ON HUB ; 5" OD BUSHED 5" PILOT DIA

5" Outside Diameter; Bushed; 5" Pilot Diameter; SF Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-7/8" Bolt Circle Diameter; No Keyway

Part #

SF-A

BDI #

611235

PRICE
$ 245.29 / each
$ 384.56 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.805
UNSPSC
26111534
EAN
0697950040653
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
SF
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
SF-A
Manufacturer Internal Number
SF-A
Weight / LBS
4
Long Description
5" Outside Diameter; Bushed; 5" Pilot Diameter; SF Bushing Size; QD Bushing; Steel; 1-1/4" Length Through Bore; 3-7/8" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
3.875 Inch | 98.425 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Pilot Diameter
5 Inch | 127 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter