Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SFB8

SFB8

SFB8FLANGED PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT SQUARE FLANGE

1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-1/2" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; SUPER-8-DD; 2 Seals; Self Aligning; End Mount

Part #

SFB8

BDI #

853989

PRICE
$ 183.99 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171501
EAN
0662486101864
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-8-DD
Self Aligning
Yes
Inch - Metric
Inch
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SFB8
Weight / LBS
0.2
Long Description
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-1/2" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; SUPER-8-DD; 2 Seals; Self Aligning; End Mount
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Nominal Bolt Circle Diameter Round
1.77 Inch | 44.96 Millimeter
Housing Overall Length
1.69 Inch | 42.926 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter