Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH-F

SH-F

SH-F IDLER BUSHING W/NEEDLE BEARING ; 1" BORE SH SERIES QD BUSHING

1" Bore; SH Bushing Series; QD Bushing Style; 1-7/8" Outside Diameter; 1-5/16" Length; 2-5/8" Flange Outside Diameter; Needle Bearing

Part #

SH-F

BDI #

18179589

PRICE
$ 55.35 / each

QTY

INVENTORY:
5
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.422
UNSPSC
31171600
Bushing Series
SH
Bushing Style
QD
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
SH-F
Weight / LBS
0.93
Long Description
1" Bore; SH Bushing Series; QD Bushing Style; 1-7/8" Outside Diameter; 1-5/16" Length; 2-5/8" Flange Outside Diameter; Needle Bearing
Length
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter