Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHL225

SHL225

SHL225 JAW COUPLING SPIDER ; 4.98" OD HYTREL

4.98" Outside diameter; Jaw Coupling; Spider; Hytrel; 7/8" Thickness; ML225 | MS225 Size or Series; 3600 Max Speed; 6804 | 8760In-Lbs Torque

Part #

SHL225

BDI #

611293

PRICE
$ 187.86 / each
$ 342.30 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.186
UNSPSC
31163000
EAN
0697950064192
Coupling Type
Jaw Coupling
Component
Spider
Material
Hytrel
Coupling Size or Series
ML225 | MS225
Maximum Speed RPM
3600
Torque
6804 | 8760In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
SHL225
Manufacturer Internal Number
SHL225
Weight / LBS
0.41
Long Description
4.98" Outside diameter; Jaw Coupling; Spider; Hytrel; 7/8" Thickness; ML225 | MS225 Size or Series; 3600 Max Speed; 6804 | 8760In-Lbs Torque
Thickness
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.98 Inch | 126.492 Millimeter