Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHP1 HUB

SHP1 HUB

SHP1 HUB SHEAR PIN HUB ; 7-5/8" OD BUSHED 4-1/2" PLT DIA

7-5/8" Outside Diameter; Bushed; 4-1/2" Pilot Diameter; 7/16" Pilot Length; P1 Bushing Size; Split Taper Bushing; Steel; 1-15/16" Length Through Bore; Keyway

Part #

1188259

BDI #

332505

PRICE
$ 1,665.28 / each
$ 1,669.63 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.701
UNSPSC
26111534
EAN
0662289261499
Hub Type
Shear Pin Hub Assembly
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
P1
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
3 Bolt | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Assembly
Keyword String
Hub Shear Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SHP1 HUB
Manufacturer Internal Number
1188259
Weight / LBS
10.8
Long Description
7-5/8" Outside Diameter; Bushed; 4-1/2" Pilot Diameter; 7/16" Pilot Length; P1 Bushing Size; Split Taper Bushing; Steel; 1-15/16" Length Through Bore; Keyway
Pilot Length
0.438 Inch | 11.125 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pilot Diameter
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter