Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SI 587 300ML IDH 234590

SI 587 300ML IDH 234590

SI 587 300ML IDH 234590

SI 587 300ML IDH 234590 GASKETING ; 58775 SILICONE BLUE 300ML PASTE 10EA/CS

Gasketing; RTV Silicone; Multipurpose | Blue; 300 Ml; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Blue

Part #

234590

BDI #

1056073

PRICE
$ 85.23 / each

QTY

INVENTORY:
21
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31201600
EAN
0079340587755
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Blue
Container Type
Cartridge
Texture
Paste
Application
Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler
Tradename
587
Manufacturer's Description
Loctite 587 Blue; High Performance RTV Silicone Gasket Maker
Color
Blue
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild Petroleum
VOC Content - Percentage
3.33 Percentage | 43.09 g/l
Conformance to Certificate
CFIA | NSF P1
Other Features
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -59 to 260 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
58775
Long Description
Gasketing; RTV Silicone; Multipurpose | Blue; 300 Ml; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Blue