Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SI 596 300ML IDH 198817

SI 596 300ML IDH 198817

SI 596 300ML IDH 198817

SI 596 300ML IDH 198817 GASKETING ; 59675 SILICONE RED 300ML PASTE 10EA/CS

Gasketing; RTV Silicone; High Temperature | Red; 300 Ml; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Red

Part #

198817

BDI #

1055688

PRICE
$ 74.36 / each

QTY

INVENTORY:
58
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.374
UNSPSC
31201600
EAN
0079340596757
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
High Temperature | Red
Container Type
Cartridge
Texture
Paste
Application
Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex Red High Temp RTV Silicone Adhesive Sealant
Color
Red
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
CFIA | MIL-A-46106B
Other Features
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -59 to 316 Deg C
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
59675
Long Description
Gasketing; RTV Silicone; High Temperature | Red; 300 Ml; Paste; Automotive Gasketing | Valve Cover | Rocker Cover | Oil Pan | Water Pump | Industrial Furnace | Oven | Boiler; Red