Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SIZE 50 CHAIN CPLG COVER ASSY

SIZE 50 CHAIN CPLG COVER ASSY

SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID

Chain Coupling; Cover; Aluminum; 5-1/8" Outside Diameter; 2-3/8" Width; 5016 | 5018 Coupling Size; 4000 Maximum Speed (RPM)

Part #

099027

BDI #

251499

PRICE
$ 127.55 / each
$ 204.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31163000
EAN
0782475046645
Coupling Type
Chain Coupling
Component
Cover
Material
Aluminum
Coupling Size or Series
5016 | 5018
Maximum Speed RPM
4000
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Inch
Category - BDI
Couplings Chain Cover
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SIZE 50 CHAIN CPLG COVER ASSY
Manufacturer Internal Number
099027
Weight / LBS
1.3
Long Description
Chain Coupling; Cover; Aluminum; 5-1/8" Outside Diameter; 2-3/8" Width; 5016 | 5018 Coupling Size; 4000 Maximum Speed (RPM)
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter