Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH-3/4

SK 1 1/4

SK 1 1/4 QD BUSHING ; 1-1/4" BORE 2-13/16" OD 1-15/16" LTB

Shaft Bushing; 1-1/4" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing

Part #

SK 1 1/4

BDI #

611020

PRICE
$ 57.12 / each
$ 93.80 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.429
UNSPSC
31171605
EAN
0697950037684
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SK 1 1/4
Weight / LBS
2.88
Long Description
Shaft Bushing; 1-1/4" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter