Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SL-42 EL 24V 3/4

SL-42 EL 24V 3/4

SL-42 EL CLUTCH 24V 3/4 ; POR

Clutch; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in

Part #

024805

BDI #

241173

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.252
EAN
0782475511655
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 250Lb-in
Product Type
Armature Facing
Actuation/Return
Armature
Product Series
SL
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Resistance Ohm
51.2Ohm
Number of Friction Discs
0
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Stationary Field | Zero Backlash
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
SL-42 EL CLUTCH 24V 3/4
Manufacturer Internal Number
024805
Weight / LBS
5.313
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 250Lb-in
Bore
0.75 Inch | 19.05 Millimeter