Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SL14-125

SL14-125

SL14-125 SINGLE POINT LUBRICATOR ; 125ML MINERAL OIL -10/90 DEG C

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL14; Oil; 1 To 12 Months; 5 Bar; -10 To 90 Deg C; Refillable Cartridge

Part #

215-14140

BDI #

18294191

PRICE
$ 113.51 / each

QTY

INVENTORY:
20
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
27112914
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
125 CC
Lubricant Name
Simalube SL14
Lubricant Type
Oil
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-10 To 90 Deg C
Application
Chain | Plain Bearing | Linear Guide
Other Features
Hydrogen Gas Producing Dry Cell
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://simatec.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 125 CC Capacity; Simalube SL14; Oil; 1 To 12 Months; 5 Bar; -10 To 90 Deg C; Refillable Cartridge
Overall Diameter
2.047 Inch | 52 Millimeter
Overall Height
4.488 Inch | 114 Millimeter