Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SL22-60

SL22-60

SL22-60 SINGLE POINT LUBRICATOR ; 60ML LUBRICANT 10/PAK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; Simalube SL22; Grease; 1 To 12 Months; 5 Bar; -4 To 320 Deg F; Refillable Cartridge

Part #

215-13220

BDI #

20338922

PRICE
$ 97.46 / each

QTY

INVENTORY:
3
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27112914
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
60 CC
Lubricant Name
Simalube SL22
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-4 To 320 Deg F
Application
Roller Bearing | Spindle
Other Features
Hydrogen Gas Producing Dry Cell | Polyurea Thickener
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://simatec.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 60 CC Capacity; Simalube SL22; Grease; 1 To 12 Months; 5 Bar; -4 To 320 Deg F; Refillable Cartridge
Overall Diameter
2.047 Inch | 52 Millimeter
Overall Height
2.992 Inch | 76 Millimeter