Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2310

SNW 24 X 4-3/16 ADAPTER

SNW 24 X 4-3/16 ADAPTER SLEEVE ; 4.716-12 THREAD 4.188" BORE 3.476" L

4-3/16" Bore; 3.466" Length Thru Bore; Complete Adapter with Sleeve; S-24 Sleeve; AN-24 Locknut; W-24 Lockwasher/Lockplate

Part #

SNW 24 X 4-3/16 ADAPTER

BDI #

968756

PRICE
$ 344.77 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.084
UNSPSC
31163218
EAN
0751968182436
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-24
Locknut Part Number
AN-24
Lockwasher/Lockplate Part Number
W-24
Inch - Metric
Inch
Other Features
Lock Washer | Tapered Threaded Sleeve | For Narrow Width Bearing
Category - BDI
Adapters
Product Group - BDI
4201
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer Item Number
SNW 24 x 4-3/16
Weight / LBS
0.346
Long Description
4-3/16" Bore; 3.466" Length Thru Bore; Complete Adapter with Sleeve; S-24 Sleeve; AN-24 Locknut; W-24 Lockwasher/Lockplate
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
3.466 Inch | 88.036 Millimeter