Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SP2P01H

SP2P01H MINI MAGLITE PRO TORCH ; LED 226LM 140M RANGE BLACK

Flashlight and Lantern; AA Battery Size; Alkaline Battery Type; 6613 cd Beam Concentration MBCP; Aluminum Body Material; LED Bulb Type; Black Color; Includes Battery; 50000 Hr Lamp Life; 272 Lumens 1; 2 Mode; 2 Number of Battery; 2 hr 30Min Run Time 1

Part #

SP2P01H

BDI #

25205264

QTY

Manufacturer Name
MAG INSTRUMENT INC HTTPS://MAGLITE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39111610
Noun
Flashlight and Lantern
Manufacturer Item Number
459-SP2P01H
Weight / LBS
0.25938
Product Detail
Flashlight and Lantern
Product Specification
AA Battery Size; Alkaline Battery Type; 6613 cd Beam Concentration MBCP; Aluminum Body Material; LED Bulb Type; Black Color; Includes Battery; 50000 Hr Lamp Life; 272 Lumens 1; 2 Mode; 2 Number of Battery; 2 hr 30Min Run Time 1
Long Description
Flashlight and Lantern; AA Battery Size; Alkaline Battery Type; 6613 cd Beam Concentration MBCP; Aluminum Body Material; LED Bulb Type; Black Color; Includes Battery; 50000 Hr Lamp Life; 272 Lumens 1; 2 Mode; 2 Number of Battery; 2 hr 30Min Run Time 1