Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPA1360

SPA 1800 RP

SPA1800 RP V-BELT ; 12.7MM WD X 1800MM LG X 10MM HG

V-Belt; SPA Series; 1818MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

SPARP1800

BDI #

21519112

PRICE
$ 48.81 / each

QTY

INVENTORY:
20
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111801
EAN
4014486077360
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
SPARP1800
Manufacturer Internal Number
SPARP1800
Weight / LBS
0.49
Long Description
V-Belt; SPA Series; 1818MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
71.575 Inch | 1818 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter