Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-17 1

SPH-17 1

SPH-17 1 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

1" Bore; 5-1/4" Outside Diameter; Finished Bore; 1-3/4" Pilot Diameter; 1-3/4" Pilot Length; Steel; 2-7/16" Length Through Bore; Keyway

Part #

SPH-17 1

BDI #

611381

PRICE
$ 630.97 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.912
UNSPSC
26111534
EAN
0697950049441
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-17 1
Manufacturer Internal Number
SPH-17 1
Weight / LBS
2.22
Long Description
1" Bore; 5-1/4" Outside Diameter; Finished Bore; 1-3/4" Pilot Diameter; 1-3/4" Pilot Length; Steel; 2-7/16" Length Through Bore; Keyway
Pilot Length
1.75 Inch | 44.45 Millimeter
Pilot Diameter
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Length Thru Bore
2.438 Inch | 61.925 Millimeter