Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-19 S/B

SPH-19 S/B

SPH-19 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

6-3/4" Outside Diameter; Minimum Plain Bore; 2-3/4" Pilot Diameter; 2-3/4" Pilot Length; Steel; 3-9/16" Length Through Bore; Keyway

Part #

SPH-19 S/B

BDI #

611385

PRICE
$ 790.73 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.989
EAN
0697950049489
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-5/16 To 1-1/2 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-19 S/B
Manufacturer Internal Number
SPH-19 S/B
Weight / LBS
7.17
Long Description
6-3/4" Outside Diameter; Minimum Plain Bore; 2-3/4" Pilot Diameter; 2-3/4" Pilot Length; Steel; 3-9/16" Length Through Bore; Keyway
Pilot Length
2.75 Inch | 69.85 Millimeter
Pilot Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Length Thru Bore
3.563 Inch | 90.5 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter