Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-21 1 15/16

SPH-21 1 15/16

SPH-21 1 15/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

1-15/16" Bore; 8-3/4" Outside Diameter; Finished Bore; 3-3/4" Pilot Diameter; 3-3/4" Pilot Length; Steel; 4-13/16" Length Through Bore; Keyway

Part #

SPH-21 1 15/16

BDI #

611391

PRICE
$ 1,038.36 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.467
UNSPSC
26111534
EAN
0697950049540
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-21 1 15/16
Manufacturer Internal Number
SPH-21 1 1
Weight / LBS
14.78
Long Description
1-15/16" Bore; 8-3/4" Outside Diameter; Finished Bore; 3-3/4" Pilot Diameter; 3-3/4" Pilot Length; Steel; 4-13/16" Length Through Bore; Keyway
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Pilot Diameter
3.75 Inch | 95.25 Millimeter
Pilot Length
3.75 Inch | 95.25 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter