Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-21 S/B

SPH-21 S/B

SPH-21 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

8-3/4" Outside Diameter; Minimum Plain Bore; 3-3/4" Pilot Diameter; 3-3/4" Pilot Length; Steel; 4-13/16" Length Through Bore; Keyway

Part #

SPH-21 S/B

BDI #

611390

PRICE
$ 1,038.36 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.848
EAN
0697950049533
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-13/16 To 2 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-21 S/B
Manufacturer Internal Number
SPH-21 S/B
Weight / LBS
16.24
Long Description
8-3/4" Outside Diameter; Minimum Plain Bore; 3-3/4" Pilot Diameter; 3-3/4" Pilot Length; Steel; 4-13/16" Length Through Bore; Keyway
Pilot Diameter
3.75 Inch | 95.25 Millimeter
Pilot Length
3.75 Inch | 95.25 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter