Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4SPB335 3525 42MM

SPZ 85MM X 4 1610 TYPE6 STK

MARTIN SPROCKET & GR SPZ 85MM X 4 1610 TYPE6 STK

Transmission Pulley; 4 Grooves; 89MM Outside Diameter; Bushed; 1610 Bushing Size; SPZ Belt Series; 85MM Pitch Minimum; 85MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway

Part #

SPZ 85MM X 4 1610 TYPE6 STK

BDI #

24107125

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 89MM Outside Diameter; Bushed; 1610 Bushing Size; SPZ Belt Series; 85MM Pitch Minimum; 85MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.346 Inch | 85 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Outside Diameter
3.504 Inch | 89 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
3.346 Inch | 85 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter