Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPZ140X2-1610

SPZ140X2-1610

SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH

2 Grooves; 144MM Outside Diameter; Bushed; 1610 Bushing Series; SPZ Belt Series; 140MM Pitch Minimum; 140MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway

Part #

2101023317

BDI #

18131477

PRICE
$ 100.06 / each
$ 103.98 / each

QTY

INVENTORY:
5
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.395
UNSPSC
26111806
EAN
0800675134105
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPZ140X2-1610
Weight / LBS
5.28
Long Description
2 Grooves; 144MM Outside Diameter; Bushed; 1610 Bushing Series; SPZ Belt Series; 140MM Pitch Minimum; 140MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Minimum
5.512 Inch | 140 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Outside Diameter
5.669 Inch | 144 Millimeter
Pitch Diameter Maximum
5.512 Inch | 140 Millimeter
Bore
0 Inch | 0 Millimeter