Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SR8

SR8

SR-8 SHAFT SUPPORT RAIL ; 0.5" BORE 60 CASE

Support Rail; Plain Shaft; 1/2" Shaft Diameter; 24" Shaft Length; 1-1/2" Rail Width; 1-1/8" Base to Center of Shaft; Aluminum; Not Predrilled

Part #

SR8

BDI #

843424

PRICE
$ 91.16 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153000
EAN
0662486102427
Product Name
Support Rail
Product Type
Plain Shaft
Material
Aluminum
Predrilled Yes/No
No
Inch - Metric
Inch
Other Features
For Continuously Supported Application
Category - BDI
Support Rails
Product Group - BDI
450
Noun
Support Rail
Keyword String
Plain Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SR8
Weight / LBS
1.2
Long Description
Support Rail; Plain Shaft; 1/2" Shaft Diameter; 24" Shaft Length; 1-1/2" Rail Width; 1-1/8" Base to Center of Shaft; Aluminum; Not Predrilled
Shaft Length
24 Inch | 609.6 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Base to Center of Shaft
1.125 Inch | 28.575 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Rail Width
1.5 Inch | 38.1 Millimeter
Center Distance of Mounting Holes
0 Inch | 0 Millimeter