Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRL090/095

SRL090/095

SRL090/095 JAW COUPLING SPIDER ; 2-1/8" OD NBR

2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; ML090/095 | MS090/095 Size or Series; 3600 Max Speed; 189 | 241In-Lbs Torque

Part #

SRL090/095

BDI #

611431

PRICE
$ 12.49 / each
$ 22.75 / each

QTY

INVENTORY:
18
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31163000
EAN
0697950149028
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
ML090/095 | MS090/095
Maximum Speed RPM
3600
Torque
189 | 241In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
SRL090/095
Manufacturer Internal Number
SRL090/095
Weight / LBS
0.04
Long Description
2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; ML090/095 | MS090/095 Size or Series; 3600 Max Speed; 189 | 241In-Lbs Torque
Outside Diameter
2.125 Inch | 53.975 Millimeter
Thickness
0.44 Inch | 11.176 Millimeter