Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SRT5059

SRT0607

SRT0607 BALL SCREW ; POWERTRAC 3000-0660 SRT RH 20'

Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 240" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series

Part #

SRT0607

BDI #

22852923

PRICE
$ 8,181.07 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
177.81
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.5 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT0607
Weight / LBS
392
Long Description
Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 240" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Thread Lead
0.66 Inch | 16.764 Millimeter
Screw Diameter
3 Inch | 76.2 Millimeter
Screw Length
240 Inch | 6096 Millimeter